Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1" Polyester Angle Sash Paint Brush

  • Zoro #: G0077187
  • Mfr #: 5224-1

$3.44

Details
  • Basic Handle Material: Hardwood
  • Basic Bristle Material: Polyester
  • Brush Style: Angle Sash
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #5224-1 Specifications

  • Zoro #: G0077187
  • Mfr #: 5224-1
Basic Handle Material: Hardwood Basic Bristle Material: Polyester
Brush Style: Angle Sash Bristle Length: 2-3/16"
Item: Paint Brush Brush Thickness: 5/16"
Handle Material: Birch Hardwood Basic Coating Type: All Paint & Coatings
Paint Base Type: Oil, Water Bristle Material: Polyester
Bristle Stiffness: Soft Brush Size: 1"
Length: 2-3/16" Brush Material: Polyester, Hardwood
Features: Excellent Leveling & Smoothing, Very Soft Formulation, Feather Stroke Color: White&Silver (Bristle)
Country of Origin (subject to change): United States

Description

There are many things to consider when choosing a paint brush, including which option is fastest, which coats the most even, what works the best with other materials, and more. Product specs for this Paint Brush include the following: BRUSH SIZE: 1", BRUSH STYLE: Angle Sash, BRISTLE MATERIAL: Polyester

Reviews of Wooster #5224-1