Paint Brush, 2-1/2in., 12-15/16in.

WOOSTER| Zoro #: G0681396| Mfr #: 4170

$13.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Size: 2-1/2"
Basic Coating Type: All Paint & Coatings
Brush Thickness: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681396 Mfr #: 4170
Brush Size: 2-1/2"Basic Coating Type: All Paint & Coatings
Brush Thickness: 5/8"Bristle Length: 2-15/16"
Bristle Material: NylonBrush Style: Angle Sash
Paint Base Type: WaterBasic Bristle Material: Synthetic
Bristle Stiffness: SoftItem: Paint Brush
Basic Handle Material: WoodCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Synthetic, Bristle Material Nylon, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 5/8 In., Bristle Length 2-15/16 In.

Reviews