Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2-1/2" Polyester/Nylon Angle Varnish Paint Brush

  • Zoro #: G0077010
  • Mfr #: 4177-2 1/2

$10.22

Details
  • Features: Provides Exceptional Cut-in Control
  • Paint Base Type: Latex, Acrylic
  • Bristle Stiffness: Firm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #4177-2 1/2 Specifications

  • Zoro #: G0077010
  • Mfr #: 4177-2 1/2
Features: Provides Exceptional Cut-in Control Paint Base Type: Latex, Acrylic
Bristle Stiffness: Firm Basic Bristle Material: Poly/Nylon
Bristle Material: Polyester/Nylon Brush Size: 2-1/2"
Length: 2-15/16" Bristle Length: 2-11/16"
Item: Paint Brush Brush Style: Angle Varnish
Basic Handle Material: Wood Color: Purple&Sable (Bristle)
Brush Material: Polyester / Nylon, Stainless Steel, Sealed Wood For Use With: All Medium-Bodied Coatings Like Acrylic Paints or Latex Enamels & for Warm Temperatures Indoors or Out
Brush Thickness: 5/8" Basic Coating Type: All Paint & Coatings
Country of Origin (subject to change): United States

Description

It's important to have complementary painting tools regardless of your project size, so along with the paint brushes and the paint, don't forget the paint trays and buckets. Take a look at the features for this Paint Brush : BRUSH SIZE: 2-1/2", BRUSH STYLE: Angle Sash, BRISTLE MATERIAL: Polyester/Nylon

Reviews of Wooster #4177-2 1/2