Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2-1/2" China Hair Angle Sash Paint Brush

  • Zoro #: G0077047
  • Mfr #: Z1222-2 1/2

$9.32

Details
  • Basic Bristle Material: White China
  • Handle Material: Sealed Maple Wood
  • Bristle Length: 2-15/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #Z1222-2 1/2 Specifications

  • Zoro #: G0077047
  • Mfr #: Z1222-2 1/2
Basic Bristle Material: White China Handle Material: Sealed Maple Wood
Bristle Length: 2-15/16" Brush Style: Angle Sash
Item: Paint Brush Basic Coating Type: All Paint & Coatings
Bristle Stiffness: Soft Brush Thickness: 5/8"
Brush Size: 2-1/2" Basic Handle Material: Wood
Paint Base Type: Oil, Water Bristle Material: China Hair
Features: Soft Formulation, Velvet Feel, Chisel Construction Length: 3-3/16"
Color: White (Bristle) Brush Material: White China, Stainless Steel, Wood
Country of Origin (subject to change): United States

Description

Arts and crafts paint brushes from major manufacturers are available, too, should you be a hobby painter or professional artist. Here is some additional information about this Paint Brush : BRUSH SIZE: 2-1/2", BRUSH STYLE: Flat Sash, BRISTLE MATERIAL: China Hair

Reviews of Wooster #Z1222-2 1/2