Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2" Polyester/Nylon Angle Sash Paint Brush

  • Zoro #: G0077196
  • Mfr #: 4181-2

$7.91

Details
  • Bristle Length: 2-7/16"
  • Bristle Stiffness: Firm
  • Handle Material: Sealed Maple Wood
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #4181-2 Specifications

  • Zoro #: G0077196
  • Mfr #: 4181-2
Bristle Length: 2-7/16" Bristle Stiffness: Firm
Handle Material: Sealed Maple Wood Item: Paint Brush
Basic Handle Material: Wood Brush Style: Angle Sash
Brush Thickness: 7/16" Basic Coating Type: All Paint & Coatings
Paint Base Type: Latex Brush Size: 2"
Basic Bristle Material: Poly/Nylon Bristle Material: Polyester/Nylon
Brush Material: Polyester / Nylon, Wood, Stainless Steel For Use With: All Medium-Bodied Coatings Like Acrylic Paints or Latex Enamels
Color: Purple/Sable (Bristle) Length: 2-7/16"
Features: Provides Exceptional Cut-in Control Country of Origin (subject to change): United States

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 7/16 In., Bristle Length 2-7/16 In., Handle Material Sealed Maple Wood

Reviews of Wooster #4181-2