Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Paint Brush, 3in, Agl Ssh, 12-3/4in L
  • Zoro #: G0285839
  • Mfr #: 4410-3
$12.99
  • Bristle Length: 3-3/16"
  • Brush Size: 3"
  • Item: Paint Brush
See full product details
Orders over $50 ship free.

Wooster #4410-3 Specifications

  • Zoro #: G0285839
  • Mfr #: 4410-3
Bristle Length: 3-3/16" Brush Size: 3"
Item: Paint Brush Brush Thickness: 11/16"
Brush Style: Angle Sash Basic Handle Material: Wood
Bristle Material: Nylon Paint Base Type: Oil, Water
Basic Coating Type: All Paints and Coatings Handle Material: Sealed Maple Wood
Basic Bristle Material: Synthetic Bristle Stiffness: Firm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Synthetic, Bristle Material Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 11/16 In., Bristle Length 3-3/16 In., Handle Material Sealed Maple Wood

Reviews of Wooster #4410-3