Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3" China Hair Angle Sash Paint Brush

  • Zoro #: G0077150
  • Mfr #: Z1222-3

$11.16

Details
  • Brush Size: 3"
  • Item: Paint Brush
  • Basic Coating Type: All Paint & Coatings
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #Z1222-3 Specifications

  • Zoro #: G0077150
  • Mfr #: Z1222-3
Brush Size: 3" Item: Paint Brush
Basic Coating Type: All Paint & Coatings Bristle Stiffness: Soft
Bristle Material: China Hair Brush Style: Angle Sash
Bristle Length: 3-7/16" Basic Handle Material: Wood
Handle Material: Sealed Maple Wood Basic Bristle Material: White China
Paint Base Type: Oil, Water Brush Thickness: 11/16"
Features: Soft Formulation, Velvet Feel, Chisel Construction Brush Material: White China, Stainless Steel, Wood
Color: White (Bristle) Length: 3-7/16"
Country of Origin (subject to change): United States

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 11/16 In., Bristle Length 3-7/16 In., Handle Material Sealed Maple Wood

Reviews of Wooster #Z1222-3