Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Artist Brush, Water Colors, #0, 7in.

WOOSTER| Zoro #: G1846546| Mfr #: F1627-0

$3.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Coating Type: Latex Based
Paint Base Type: Water
Brush Style: Artist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846546 Mfr #: F1627-0
Basic Coating Type: Latex BasedPaint Base Type: Water
Brush Style: ArtistBrush Size: #0
Item: Paint BrushBristle Material: Red Sable
Basic Bristle Material: NaturalBristle Stiffness: Soft
Basic Handle Material: WoodCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Marking, Basic Coating Type Latex Based, Brush Size 2 In., Basic Bristle Material Natural, Bristle Material Red Sable, Basic Handle Material Plastic, Bristle Stiffness Soft, Paint Base Type Water, Bristle Length 21/64 In.

Reviews