THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Artist Brush, Lacquering, 1in., 9-1/8 In.

WOOSTER| Zoro #: G0971817| Mfr #: F1626-1

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Style: Artist
Basic Coating Type: Oil Based
Bristle Material: Camel Hair
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971817 Mfr #: F1626-1
Brush Style: ArtistBasic Coating Type: Oil Based
Bristle Material: Camel HairBristle Stiffness: Soft
Paint Base Type: OilBrush Size: 1"
Item: Paint BrushBasic Bristle Material: Natural
Basic Handle Material: WoodCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Artist, Basic Coating Type Oil Based, Brush Size 3 In., Basic Bristle Material Natural, Bristle Material Camel Hair, Basic Handle Material Plastic, Bristle Stiffness Soft

Reviews