Artist Brush, Lacquering, 1/2in., 8-1/2in.

WOOSTER| Zoro #: G0704304| Mfr #: F1626-1/2

$5.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Style: Artist
Basic Coating Type: Oil Based
Bristle Material: Camel Hair
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704304 Mfr #: F1626-1/2
Brush Style: ArtistBasic Coating Type: Oil Based
Bristle Material: Camel HairBristle Stiffness: Soft
Paint Base Type: OilBrush Size: 1/2"
Item: Paint BrushBasic Bristle Material: Natural
Basic Handle Material: WoodCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Artist, Basic Coating Type Oil Based, Brush Size 1/2 In., Basic Bristle Material Natural, Bristle Material Camel Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Brush Thickness 4mm, Bristle Length 24.0mm, Handle Material Plastic

Reviews