Artist Brush, Lacquering, 1/4in., 7-2/3in.

WOOSTER| Zoro #: G1009215| Mfr #: F1626-1/4

$2.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Coating Type: Oil Based
Paint Base Type: Oil
Brush Style: Artist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009215 Mfr #: F1626-1/4
Basic Coating Type: Oil BasedPaint Base Type: Oil
Brush Style: ArtistBrush Size: 1/4"
Item: Paint BrushBristle Material: Camel Hair
Basic Bristle Material: NaturalBristle Stiffness: Soft
Basic Handle Material: WoodCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Artist, Basic Coating Type Oil Based, Brush Size 1 In., Basic Bristle Material Natural, Bristle Material Camel Hair, Basic Handle Material Plastic, Bristle Stiffness Soft, Bristle Length 3/4 In.

Reviews