Artist Brush, Water Colors, 1/8in., 7-1/2in

WOOSTER| Zoro #: G1049693| Mfr #: F1625-1/8

$4.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Coating Type: Oil Based
Paint Base Type: Oil
Brush Style: Artist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049693 Mfr #: F1625-1/8
Basic Coating Type: Oil BasedPaint Base Type: Oil
Brush Style: ArtistBrush Size: 1/8"
Item: Paint BrushBristle Material: Ox Hair
Basic Bristle Material: NaturalBristle Stiffness: Soft
Basic Handle Material: WoodCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Artist, Basic Coating Type Oil Based, Brush Size 1 In., Basic Bristle Material Natural, Bristle Material Ox Hair, Basic Handle Material Plastic, Bristle Stiffness Soft

Reviews