Artist Brush, Water Colors, #2, 7-1/4in.

WOOSTER| Zoro #: G1735903| Mfr #: F1628-2

$1.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Coating Type: Latex Based
Paint Base Type: Water
Brush Style: Artist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735903 Mfr #: F1628-2
Basic Coating Type: Latex BasedPaint Base Type: Water
Brush Style: ArtistBrush Size: #2
Item: Paint BrushBristle Material: Camel Hair
Basic Bristle Material: NaturalBristle Stiffness: Soft
Basic Handle Material: WoodCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Marking, Basic Coating Type Latex Based, Brush Size #1, Basic Bristle Material Natural, Bristle Material Camel Hair, Basic Handle Material Plastic, Bristle Stiffness Soft, Bristle Length 1/2 In.

Reviews