Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Artist Brush, Water Colors, #3, 7-1/4 in.

WOOSTER| Zoro #: G0458236| Mfr #: F1628-3

$1.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Coating Type: Latex Based
Paint Base Type: Water
Brush Style: Artist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458236 Mfr #: F1628-3
Basic Coating Type: Latex BasedPaint Base Type: Water
Brush Style: ArtistBrush Size: #3
Item: Paint BrushBristle Material: Camel Hair
Basic Bristle Material: NaturalBristle Stiffness: Soft
Basic Handle Material: WoodCountry of Origin (subject to change): United States

Description

Paint Brush, Artist, Size #3, Brush Length 1/2 In., Overall Length 7 In.Orange Handle Color, Paint Type Water Based, Camel Hair Brush Material, Seamless Nickel Plated Copper Ferrule Material, Plastic Handle Material

Reviews