Artist Brush, Water Colors, #3/0, 7in.

WOOSTER| Zoro #: G2249292| Mfr #: F1627-3/0

$2.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Stiffness: Soft
Brush Size: #3/0
Item: Paint Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249292 Mfr #: F1627-3/0
Bristle Stiffness: SoftBrush Size: #3/0
Item: Paint BrushBasic Coating Type: Latex Based
Brush Style: ArtistPaint Base Type: Water
Bristle Material: Red SableBasic Handle Material: Wood
Basic Bristle Material: NaturalCountry of Origin (subject to change): United States

Description

Paint Brush, Artist, Size #3/0, Brush Length 1/4 In., Overall Length 7 In.Orange Handle Color, Paint Type Water Based, Red Sable Brush Material, Seamless Nickel Plated Copper Ferrule Material, Plastic Handle Material

Reviews