Paint Brush, Artist, 3/8"

WOOSTER| Zoro #: G0615702| Mfr #: F1625-3/8

$5.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Size: 3/8"
Item: Paint Brush
Bristle Material: Ox Hair
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615702 Mfr #: F1625-3/8
Brush Size: 3/8"Item: Paint Brush
Bristle Material: Ox HairPaint Base Type: Oil
Basic Bristle Material: NaturalBristle Stiffness: Soft
Basic Handle Material: WoodBrush Style: Artist
Basic Coating Type: Oil BasedCountry of Origin (subject to change): United States

Description

Paint Brush, Artist, Size 3/8 In., Brush Length 7/8 In., Overall Length 7-7/8 In.Green Handle Color, Paint Type Oil Based, Ox Hair Brush Material, Seamless Nickel Plated Copper Ferrule Material, Plastic Handle Material

Reviews