LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Artist Brush, Water Colors, #4, 7-1/3in.

WOOSTER| Zoro #: G1164134| Mfr #: F1627-4

$5.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Bristle Material: Natural
Bristle Material: Red Sable
Basic Handle Material: Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164134 Mfr #: F1627-4
Basic Bristle Material: NaturalBristle Material: Red Sable
Basic Handle Material: WoodBristle Stiffness: Soft
Basic Coating Type: Latex BasedPaint Base Type: Water
Item: Paint BrushBrush Size: #4
Brush Style: ArtistCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Marking, Basic Coating Type Latex Based, Brush Size 3 In., Basic Bristle Material Natural, Bristle Material Red Sable, Basic Handle Material Plastic, Bristle Stiffness Soft, Paint Base Type Water, Bristle Length 1/2 In.

Reviews