Artist Brush, Water Colors, #4, 7-1/2in.

WOOSTER| Zoro #: G2106264| Mfr #: F1628-4

$2.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Bristle Material: Natural
Bristle Material: Camel Hair
Basic Handle Material: Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106264 Mfr #: F1628-4
Basic Bristle Material: NaturalBristle Material: Camel Hair
Basic Handle Material: WoodBristle Stiffness: Soft
Basic Coating Type: Latex BasedPaint Base Type: Water
Item: Paint BrushBrush Size: #4
Brush Style: ArtistCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Marking, Basic Coating Type Latex Based, Brush Size #4, Basic Bristle Material Natural, Bristle Material Camel Hair, Basic Handle Material Plastic, Bristle Stiffness Soft, Bristle Length 1/2 In.

Reviews