Artist Brush, Water Colors, #5, 7-1/2in.

WOOSTER| Zoro #: G2299412| Mfr #: F1628-5

$1.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint Brush
Bristle Stiffness: Soft
Brush Size: #5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2299412 Mfr #: F1628-5
Item: Paint BrushBristle Stiffness: Soft
Brush Size: #5Basic Handle Material: Wood
Bristle Material: Camel HairBasic Coating Type: Latex Based
Brush Style: ArtistPaint Base Type: Water
Basic Bristle Material: NaturalCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Marking, Basic Coating Type Latex Based, Brush Size #5/0, Basic Bristle Material Natural, Bristle Material Camel Hair, Basic Handle Material Plastic, Bristle Stiffness Soft

Reviews