Artist Brush, Water Colors, #6, 7-3/8in.

WOOSTER| Zoro #: G1832047| Mfr #: F1628-6

$2.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Stiffness: Soft
Brush Size: #6
Item: Paint Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832047 Mfr #: F1628-6
Bristle Stiffness: SoftBrush Size: #6
Item: Paint BrushBasic Coating Type: Latex Based
Brush Style: ArtistPaint Base Type: Water
Bristle Material: Camel HairBasic Handle Material: Wood
Basic Bristle Material: NaturalCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Marking, Basic Coating Type Latex Based, Brush Size #3, Basic Bristle Material Natural, Bristle Material Camel Hair, Basic Handle Material Plastic, Bristle Stiffness Soft

Reviews