Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1-1/2" Polyester Varnish Paint Brush

  • Zoro #: G0077126
  • Mfr #: 5222-1 1/2

$3.51

Details
  • Brush Material: Polyester, Hardwood
  • Basic Bristle Material: Polyester
  • Paint Base Type: Oil, Water
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #5222-1 1/2 Specifications

  • Zoro #: G0077126
  • Mfr #: 5222-1 1/2
Brush Material: Polyester, Hardwood Basic Bristle Material: Polyester
Paint Base Type: Oil, Water Basic Coating Type: All Paint & Coatings
Length: 2-7/16" Brush Style: Varnish
Basic Handle Material: Hardwood Bristle Length: 2-7/16"
Bristle Stiffness: Soft Bristle Material: Polyester
Features: Excellent Leveling & Smoothing, Very Soft Formulation, Feather Stroke Color: White&Silver (Bristle)
Brush Size: 1-1/2" Item: Paint Brush
Brush Thickness: 1/2" Country of Origin (subject to change): United States

Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 1-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 1/2 In., Bristle Length 2-7/16 In., Handle Material Birch Hardwood

Reviews of Wooster #5222-1 1/2