Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2-1/2" Polyester Flat Sash Paint Brush

  • Zoro #: G0077071
  • Mfr #: 5220-2 1/2

$4.86

Details
  • Paint Base Type: Oil, Water
  • Handle Material: Birch Hardwood
  • Basic Handle Material: Hardwood
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #5220-2 1/2 Specifications

  • Zoro #: G0077071
  • Mfr #: 5220-2 1/2
Paint Base Type: Oil, Water Handle Material: Birch Hardwood
Basic Handle Material: Hardwood Item: Paint Brush
Bristle Material: Polyester Brush Style: Flat Sash
Basic Coating Type: All Paint & Coatings Basic Bristle Material: Polyester
Brush Thickness: 5/8" Bristle Stiffness: Soft
Bristle Length: 2-15/16" Brush Size: 2-1/2"
Features: Excellent Leveling & Smoothing, Very Soft Formulation, Feather Stroke Brush Material: Polyester, Hardwood
Color: White&Silver (Bristle) Length: 2-15/16"
Country of Origin (subject to change): United States

Description

Save now when you stock up on foam paint brushes, oil paint brushes, acrylic brushes and more. Here are some important details for Wooster Paint Brush. Brush Size: 2-1/2", Brush Style: Flat Sash, Bristle Material: Polyester.

Reviews of Wooster #5220-2 1/2