Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

2" Polyester Flat Sash Paint Brush

  • Zoro #: G0077141
  • Mfr #: 5220-2

$4.07

Details
  • Features: Excellent Leveling & Smoothing, Very Soft Formulation, Feather Stroke
  • Paint Base Type: Oil, Water
  • Bristle Stiffness: Soft
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #5220-2 Specifications

  • Zoro #: G0077141
  • Mfr #: 5220-2
Features: Excellent Leveling & Smoothing, Very Soft Formulation, Feather Stroke Paint Base Type: Oil, Water
Bristle Stiffness: Soft Basic Bristle Material: Polyester
Bristle Material: Polyester Brush Size: 2"
Length: 2-11/16" Bristle Length: 2-11/16"
Item: Paint Brush Brush Style: Flat Sash
Basic Handle Material: Hardwood Color: White&Silver (Bristle)
Brush Material: Polyester, Hardwood Brush Thickness: 9/16"
Basic Coating Type: All Paint & Coatings Country of Origin (subject to change): United States

Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 9/16 In., Bristle Length 2-11/16 In., Handle Material Birch Hardwood

Reviews of Wooster #5220-2