Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10 6" China Hair Stencil Paint Brush
  • Zoro #: G0285796
  • Mfr #: 1895 #10
$14.11
  • Basic Handle Material: Wood
  • Basic Bristle Material: Gray China
  • Brush Thickness: 1-1/2"
See full product details
Orders over $50 ship free.

Wooster #1895 #10 Specifications

  • Zoro #: G0285796
  • Mfr #: 1895 #10
Basic Handle Material: Wood Basic Bristle Material: Gray China
Brush Thickness: 1-1/2" Basic Coating Type: All Paints and Coatings
Brush Size: #10 Bristle Length: 2-15/16"
Handle Material: Sealed Maple Wood Paint Base Type: Oil, Water
Item: Paint Brush Brush Style: Stencil
Bristle Stiffness: Soft Bristle Material: China Hair
Features: Stiff, Densely Packed Gray China Bristle For Complete, Smooth Coverage; Short Rounded Handle, Designed To Be Cradled In The Palm Of The Hand Length: 1-5/8"
Color: Gray (Bristle) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Durable paint brushes provide premium results no matter what you happen to be painting. Here are some important details for Wooster Paint Brush. Brush Size: #10, Brush Style: Stencil, Bristle Material: China Hair.

Reviews of Wooster #1895 #10