Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/2" Polyester/Nylon Wall Paint Brush

  • Zoro #: G0077038
  • Mfr #: 4173-3 1/2

$23.98

  • Basic Coating Type: All Paints and Coatings
  • Brush Size: 3-1/2"
  • Brush Style: Wall
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Wooster #4173-3 1/2 Specifications

  • Zoro #: G0077038
  • Mfr #: 4173-3 1/2
Basic Coating Type: All Paints and Coatings Brush Size: 3-1/2"
Brush Style: Wall Item: Paint Brush
Bristle Material: Polyester/Nylon Paint Base Type: Oil, Water
Brush Thickness: 1/2" Handle Material: Sealed Maple Wood
Basic Handle Material: Wood Basic Bristle Material: Synthetic
Bristle Stiffness: Firm Bristle Length: 2-11/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Wall, Basic Coating Type All Paint & Coatings, Brush Size 3-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 1/2 In., Bristle Length 2-11/16 In., Handle Material Sealed Maple Wood

Reviews of Wooster #4173-3 1/2