LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Paint Brush, 3in., 11-1/4in.

WOOSTER| Zoro #: G2458897| Mfr #: 4169

$11.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Bristle Material: Synthetic
Bristle Material: Nylon
Brush Thickness: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458897 Mfr #: 4169
Basic Bristle Material: SyntheticBristle Material: Nylon
Brush Thickness: 5/8"Basic Handle Material: Wood
Bristle Stiffness: SoftBasic Coating Type: All Paint & Coatings
Paint Base Type: WaterBristle Length: 2-15/16"
Item: Paint BrushBrush Size: 3"
Brush Style: WallCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Varnish, Basic Coating Type All Paint & Coatings, Brush Size 1-1/2 In., Basic Bristle Material Synthetic, Bristle Material Nylon, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 11/16 In., Bristle Length 3-3/16 In.

Reviews