Paint Brush, Wall, 3"

WOOSTER| Zoro #: G1439654| Mfr #: 4173

$14.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Bristle Material: Synthetic
Bristle Material: Polyester/Nylon
Brush Thickness: 7/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1439654 Mfr #: 4173
Basic Bristle Material: SyntheticBristle Material: Polyester/Nylon
Brush Thickness: 7/8"Basic Handle Material: Wood
Bristle Stiffness: FirmBasic Coating Type: All Paint & Coatings
Paint Base Type: Oil, WaterBristle Length: 3-7/16"
Item: Paint BrushBrush Size: 3"
Brush Style: WallCountry of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Wall, Basic Coating Type All Paint & Coatings, Brush Size 4 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 7/8 In., Bristle Length 3-7/16 In.

Product Reviews