Paint Brush, 3in., 11-1/2in.

WOOSTER| Zoro #: G2102834| Mfr #: Z1104

$9.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Bristle Material: Natural
Basic Handle Material: Wood
Item: Paint Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102834 Mfr #: Z1104
Basic Bristle Material: NaturalBasic Handle Material: Wood
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Paint Base Type: Oil, WaterBristle Length: 2-15/16"
Bristle Stiffness: SoftBrush Size: 3"
Brush Thickness: 9/16"Brush Style: Wall
Bristle Material: China HairCountry of Origin (subject to change): United States

Description

Paint Brush, Brush Style Varnish, Basic Coating Type Oil Based, Brush Size 3 In., Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 11/16 In., Bristle Length 3-7/16 In.

Reviews