Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3" China Hair Wall Paint Brush

  • Zoro #: G0077001
  • Mfr #: Z1325-3

$18.89

Details
  • Bristle Material: China Hair
  • Brush Thickness: 7/8"
  • Basic Bristle Material: White China
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #Z1325-3 Specifications

  • Zoro #: G0077001
  • Mfr #: Z1325-3
Bristle Material: China Hair Brush Thickness: 7/8"
Basic Bristle Material: White China Bristle Length: 2-15/16"
Brush Style: Wall Bristle Stiffness: Soft
Item: Paint Brush Handle Material: Sealed Maple Wood
Brush Size: 3" Basic Coating Type: All Paint & Coatings
Basic Handle Material: Wood Paint Base Type: Oil, Water
Color: White (Bristle) Features: Soft Formulation, Velvet Feel, Chisel Construction
Length: 3-11/16" Country of Origin (subject to change): United States

Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 9/16 In., Bristle Length 2-15/16 In., Handle Material Sealed Maple Wood

Reviews of Wooster #Z1325-3