Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Polyester/Nylon Wall Paint Brush
  • Zoro #: G0290547
  • Mfr #: 4173-4
$18.03
  • Handle Material: Sealed Maple Wood
  • Basic Handle Material: Wood
  • Bristle Length: 2-7/16"
See full product details
Orders over $50 ship free.

Wooster #4173-4 Specifications

  • Zoro #: G0290547
  • Mfr #: 4173-4
Handle Material: Sealed Maple Wood Basic Handle Material: Wood
Bristle Length: 2-7/16" Bristle Stiffness: Firm
Paint Base Type: Latex, Acrylic Brush Thickness: 7/8"
Item: Paint Brush Brush Style: Wall
Basic Bristle Material: Poly/Nylon Bristle Material: Polyester/Nylon
Brush Size: 4" Basic Coating Type: All Paints and Coatings
Color: Purple&Sable (Bristle) Brush Material: Polyester / Nylon, Stainless Steel, Sealed Wood
Length: 3-15/16" Features: Provides Exceptional Cut-in Control
For Use With: All Medium-Bodied Coatings Like Acrylic Paints or Latex Enamels & for Warm Temperatures Indoors or Out Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Wall, Basic Coating Type All Paint & Coatings, Brush Size 4 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 7/16 In., Bristle Length 2-7/16 In., Handle Material Sealed Maple Wood

Reviews of Wooster #4173-4