Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

4" China Hair Wall Paint Brush

  • Zoro #: G0077117
  • Mfr #: Z1325-4

$24.81

Details
  • Brush Style: Wall
  • Paint Base Type: Oil, Water
  • Basic Coating Type: All Paint & Coatings
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #Z1325-4 Specifications

  • Zoro #: G0077117
  • Mfr #: Z1325-4
Brush Style: Wall Paint Base Type: Oil, Water
Basic Coating Type: All Paint & Coatings Basic Bristle Material: White China
Item: Paint Brush Bristle Stiffness: Soft
Handle Material: Sealed Maple Wood Bristle Material: China Hair
Basic Handle Material: Wood Brush Thickness: 7/8"
Brush Size: 4" Bristle Length: 3-11/16"
Length: 3-11/16" Color: White (Bristle)
Features: Soft Formulation, Velvet Feel, Chisel Construction Country of Origin (subject to change): United States

Description

Paint Brush, Brush Style Wall, Basic Coating Type All Paint & Coatings, Brush Size 4 In., Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 7/8 In., Bristle Length 3-11/16 In., Handle Material Sealed Maple Wood

Reviews of Wooster #Z1325-4