KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Pail, 1 qt., Recycled Plastic, PK3

WOOSTER| Zoro #: G0331956| Mfr #: 8629

$2.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Item: Paint Pail Liner
For Use With: Mfr. No. 8619
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331956 Mfr #: 8629
Width: 7"Item: Paint Pail Liner
For Use With: Mfr. No. 8619Depth: 6-1/2"
Capacity: 1 qt.Length: 8-1/2"
Material: PET Recycled PlasticCountry of Origin (subject to change): United States

Description

Paint Pail Liners, 1 Qt Capacity, Length 8 1/2 In, Width 7 In, Depth 6 1/2 In, Material Recycled Plastic, Resists Solvents, Fits G0903752, Package Quantity 3

Reviews