Paint Roller Cover, 14 In, Nap 3/8 In

WOOSTER| Zoro #: G0622377| Mfr #: R205-14

$7.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622377 Mfr #: R205-14
Item: Paint Roller CoverPaint Type: Water Based, Oil Based
Nap: 3/8"Core Material: Polypropylene
Surfaces: MediumCover Material: Woven Fabric
Length: 14"Country of Origin (subject to change): United States

Product Description

Got painting on your to-do list? Be sure to use the lightweight paint roller cover from Wooster, designed for extra coverage so you can get the job done even faster. The length is 14" long. This paint roller cover is ideal for medium surfaces. Use this item for water based, oil based paint types.

Product Reviews

Save 15%. Sign up for Z-mail.