BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Paint Roller Cover, 18 In, Nap 1/2 In

WOOSTER| Zoro #: G1350921| Mfr #: R240-18

$7.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 18"Core Material: PolypropyleneSurfaces: Semi-Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350921 Mfr #: R240-18
Length: 18"Core Material: Polypropylene
Surfaces: Semi-RoughNap: 1/2"
For Use With: Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21Item: Paint Roller Cover
Includes: (2) EndcapsPaint Type: Water Based, Oil Based
Cover Material: Knit FabricCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 18 In., 1/2 In. Nap, Cover Material Knit Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Rough Surfaces, For Use With Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21, Includes (2) Endcaps

Reviews