BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Paint Roller Cover, 18 In, Nap 1/4 In

WOOSTER| Zoro #: G2071361| Mfr #: R207-18

$8.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Woven MohairFor Use With: Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071361 Mfr #: R207-18
Cover Material: Woven MohairFor Use With: Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21
Length: 18"Surfaces: Smooth
Paint Type: Water Based, Oil BasedItem: Paint Roller Cover
Includes: (2) EndcapsNap: 1/4"
Core Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 18 In., 1/4 In. Nap, Cover Material Woven Mohair, Core Material Polypropylene, Paint Type Water Based, Oil Based, Smooth Surfaces, For Use With Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21, Includes (2) Endcaps

Reviews