KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Roller Cover, 18 In, Nap 3/16 In

WOOSTER| Zoro #: G1672982| Mfr #: RR641-18

$8.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint Roller Cover
Includes: (2) Endcaps
For Use With: Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672982 Mfr #: RR641-18
Item: Paint Roller CoverIncludes: (2) Endcaps
For Use With: Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21Cover Material: Woven Fabric
Length: 18"Core Material: Polypropylene
Paint Type: Water Based, Oil BasedSurfaces: Smooth
Nap: 3/16"Country of Origin (subject to change): United States

Description

Paint Roller Cover, Length 18 In., 3/16 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Smooth Surfaces, For Use With Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21, Includes (2) Endcaps

Reviews