Paint Roller Cover, 4 In, Nap 3/4 In

WOOSTER| Zoro #: G1636031| Mfr #: R241-4

$2.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint Roller Cover
Paint Type: Water Based, Oil Based
For Use With: Mfr. No. R022 - 4 and F0010-4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636031 Mfr #: R241-4
Item: Paint Roller CoverPaint Type: Water Based, Oil Based
For Use With: Mfr. No. R022 - 4 and F0010-4Cover Material: Knit Fabric
Length: 4"Core Material: Polypropylene
Surfaces: RoughNap: 3/4"
Country of Origin (subject to change): United States

Description

Paint Roller Cover, Length 4 In., 3/4 In. Nap, Cover Material Knit Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Rough Surfaces, For Use With Mfr. No. R022 - 4 and F0010-4

Reviews