Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Roller Cover, 4in.L., Rough

  • Zoro #: G0466789
  • Mfr #: R203-4
Wooster Paint Roller Cover, 4in.L., Rough R203-4
Wooster Paint Roller Cover, 4in.L., Rough R203-4
$1.99
  • Nap: 3/4 in
  • Features: Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking
  • Surfaces: Rough
See full product details
Orders over $75 ship free.

Wooster #R203-4 Specifications

  • Zoro #: G0466789
  • Mfr #: R203-4
Nap: 3/4 in Features: Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking
Surfaces: Rough Length: 4 in
Style: Roller Paint Type: All Paints, Enamels, Varnishes
Core Material: Polypropylene For Use With: 4 in W, Any 1-1/2 in dia Cage Frame
Cover Material: Woven Fabric Roller Length: 4"
Item: Paint Roller Cover Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Roller Cover, Length 4 in, 3/4 in Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type All Paints, Enamels, Varnishes, Rough Surfaces, For Use With 4 in W, Any 1-1/2 in dia Cage Frame

Reviews of Wooster #R203-4