Paint Roller Cover, 9", 1/4" Nap

WOOSTER| Zoro #: G0465857| Mfr #: R209-9

$2.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 9"
Item: Paint Roller Cover
Paint Type: Water Based, Oil Based
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0465857 Mfr #: R209-9
Length: 9"Item: Paint Roller Cover
Paint Type: Water Based, Oil BasedCover Material: Woven Mohair
Nap: 1/4"Surfaces: Smooth
For Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13Core Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Paint Roller Cover, Length 9 In., 1/4 In. Nap, Cover Material Woven Mohair, Core Material Polypropylene, Paint Type Water Based, Oil Based, Smooth Surfaces, For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13

Product Reviews