Primer Roller Cover, 9 In, 3/8 In

WOOSTER| Zoro #: G2317357| Mfr #: R201-9

$2.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9"
Item: Paint Roller Cover
Paint Type: Water Based, Oil Based
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317357 Mfr #: R201-9
Length: 9"Item: Paint Roller Cover
Paint Type: Water Based, Oil BasedCover Material: Woven Fabric
Nap: 3/8"Surfaces: Medium
For Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13Core Material: Polypropylene
Country of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 3/8 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Medium Surfaces, For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13

Reviews