KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Roller Cover, 9 In, Nap 1-1/4 In

WOOSTER| Zoro #: G1227755| Mfr #: R243-9

$3.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint Roller Cover
Paint Type: Water Based, Oil Based
For Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227755 Mfr #: R243-9
Item: Paint Roller CoverPaint Type: Water Based, Oil Based
For Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13Cover Material: Knit Fabric
Length: 9"Core Material: Polypropylene
Surfaces: Very RoughNap: 1-1/4"
Country of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 1-1/4 In. Nap, Cover Material Knit Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Very Rough Surfaces, For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13

Reviews