DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Paint Roller Cover, 9 In, Nap 1/2 In

WOOSTER| Zoro #: G1975145| Mfr #: R291-9

$5.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint Roller Cover
Paint Type: Water Based, Oil Based
For Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975145 Mfr #: R291-9
Item: Paint Roller CoverPaint Type: Water Based, Oil Based
For Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13Cover Material: Knit Lambswool
Length: 9"Core Material: Polypropylene
Surfaces: Semi-RoughNap: 1/2"
Country of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 1/2 In. Nap, Cover Material Knit Lambswool, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Rough Surfaces, For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13

Reviews