KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Roller Cover, 9 In, Nap 1/2 In

WOOSTER| Zoro #: G2099675| Mfr #: RR643-9

$2.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nap: 1/2"
Item: Paint Roller Cover
Core Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099675 Mfr #: RR643-9
Nap: 1/2"Item: Paint Roller Cover
Core Material: PolypropyleneCover Material: Woven Fabric
Paint Type: Water Based, Oil BasedFor Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
Surfaces: Semi-RoughLength: 9"
Country of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 1/2 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Rough Surfaces, For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13

Reviews