Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Roller Cover, 9 In, Nap 3/16 In

  • Zoro #: G2605434
  • Mfr #: RR641-9
$3.60
  • Cover Material: Woven Fabric
  • Roller Length: 9"
  • Features: Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
See full product details
Orders over $75 ship free.

Wooster #RR641-9 Specifications

  • Zoro #: G2605434
  • Mfr #: RR641-9
Cover Material: Woven Fabric Roller Length: 9"
Features: Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking Style: Roller
Surfaces: Smooth For Use With: BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
Item: Paint Roller Cover Core Material: Polypropylene
Nap: 3/16 in Paint Type: Oil Based, Water Based
Length: 9 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Roller Cover, Length 9 in, 3/16 in Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Oil Based, Water Based, Smooth Surfaces, For Use With BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9

Reviews of Wooster #RR641-9