Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Roller Cover, 9 In, Nap 3/4 In

  • Zoro #: G1984936
  • Mfr #: R241-9
Wooster Paint Roller Cover, 9 In, Nap 3/4 In R241-9
Wooster Paint Roller Cover, 9 In, Nap 3/4 In R241-9
$2.99
  • For Use With: BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
  • Surfaces: Rough to Semi-Rough
  • Features: Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
See full product details
Orders over $75 ship free.

Wooster #R241-9 Specifications

  • Zoro #: G1984936
  • Mfr #: R241-9
For Use With: BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9 Surfaces: Rough to Semi-Rough
Features: Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking Nap: 3/4 in
Roller Length: 9" Cover Material: Knit Fabric
Length: 9 in Paint Type: Oil Based, Water Based
Style: Roller Core Material: Polypropylene
Item: Paint Roller Cover Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Roller Cover, Length 9 in, 3/4 in Nap, Cover Material Knit Fabric, Core Material Polypropylene, Paint Type Oil Based, Water Based, Rough Surfaces, For Use With BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9

Reviews of Wooster #R241-9