BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Paint Roller Cover, 9 In, Nap 3/8 In

WOOSTER| Zoro #: G1890987| Mfr #: R239-9

$3.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9"Surfaces: Semi-SmoothCover Material: Knit Fabric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890987 Mfr #: R239-9
Length: 9"Surfaces: Semi-Smooth
Cover Material: Knit FabricFor Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
Nap: 3/8"Core Material: Polypropylene
Item: Paint Roller CoverPaint Type: Water Based, Oil Based
Country of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 3/8 In. Nap, Cover Material Knit Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Medium Surfaces, For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13

Reviews