Paint Roller Cover, 9 In

WOOSTER| Zoro #: G2367041| Mfr #: R236-9

$3.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367041 Mfr #: R236-9
Paint Type: Water Based, Oil BasedCover Material: White Plush Fabric
Item: Paint Roller CoverNap: 7/16"
Length: 9"Surfaces: Medium to Rough
Core Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Get your next paint job done with ease using this lightweight paint roller cover from Wooster. This paint roller cover is ideal for medium to rough surfaces. The length is 9" long. Use this item for water based, oil based paint types.

Product Reviews

Save 15%. Sign up for Z-mail.