Wooster
Paint Roller Frame, 14-1/2in.L
- Zoro #: G0466667
- Mfr #: R016-9
Tap to zoom
Hover or click to zoom
$7.96
15% off
$6.69
- Roller Length: 9"
- Handle: Threaded
- Handle Material: Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.69
Wooster #R016-9 Specifications
- Zoro #: G0466667
- Mfr #: R016-9
- Roller Length: 9"
- Handle: Threaded
- Handle Material: Polypropylene
- Style: 5 Wire Cage
- Shank Material: Chrome Coated
- Shank Wire Size: 5/16"
- Overall Length: 14 1/2"
- Features: Nylon Endcaps, Chrome-Plated 5/16 Shank, 90 Angle, Full-Size Polypropylene Grip with Reinforced Threads
- Paint Type: All Paints
- Item: Paint Roller Frame
- Plating: Chrome
- Nap: Not Applicable
- Handle Type: Threaded
- Roller Frame Type: Standard
- Paint Roller Type: Roller Frame End Cap
- Roller Frame Style: 5 Wire Cage
- Handle Color: Green
- Country of Origin (subject to change): United States
Description
Paint Roller Frame, Roller Length 9 in, 5 Wire Cage Style, Overall Length 14 1/2 in, Quick Disconnect and Threaded Handle, Handle Material Polypropylene, Shank Wire Size 5/16 in, Shank Material Chrome Coated, Chrome Plating, Paint Type All Paints, Threaded and Bayonet Grip
Reviews of Wooster #R016-9
Explore more
- Wooster Trimmer And Roller Cover, Disposable, 3 In R172-3
- Wooster 4" Sherlock Cage Roller Frame R017
- Wooster Roller Gauge, 12 mil, PK6 R083
- Wooster Dual Mini Paint Roller Frame R212
- Wooster 14" Sherlock Cage Roller Frame R017
- Wooster 9" Acme Cage Roller Frame BR006
- Wooster Roller Frame and Cover, 14-7/8in.L R189-4
- Wooster 4"L Nylon Cage Paint Roller Frame R017-4
- Work Tools 6-1/2" x 3/8" Nap White Woven Fabric Mini-Roller Cover with Frame 48247
- Shur-Line Rollr Minitrim Repl3"Pk2 2007129
- Arroworthy Adjust Rollr Frm 12-18"W RF 210-1800
- Wooster Paint Rollers and Frames