Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers

  • Zoro #: G3276999
  • Mfr #: R015
$6.93 /ea

Order in multiples of 2

  • Item: Paint Roller Frame
  • Roller Length: 9"
  • Handle: Threaded
See full product details
Orders over $75 ship free.

Wooster #R015 Specifications

  • Zoro #: G3276999
  • Mfr #: R015
  • Item: Paint Roller Frame
  • Roller Length: 9"
  • Handle: Threaded
  • Handle Material: Polypropylene
  • Style: 5 Wire Cage
  • Shank Material: Chrome Coated
  • Shank Wire Size: 5/16"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compact design to fit inside a 5-gallon bucket with the lid closed for overnight storage. Sturdy 5-wire cage, nylon endcaps. Chrome-plated 5/16" shank, 15 degree angle. Polypropylene grip with reinforced threads. Sherlock GT compatible.

Restrictions and Compliance

This item has been restricted from sale in the following states: AL, HI

Reviews of Wooster #R015