PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Paint Tray, 1 qt., Steel

WOOSTER| Zoro #: G1850116| Mfr #: R402-11

$2.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelItem: Paint TrayFor Use With: Mfr. No. R406-11, BR407-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850116 Mfr #: R402-11
Material: SteelItem: Paint Tray
For Use With: Mfr. No. R406-11, BR407-11Depth: 2-1/2"
Capacity: 1 qt.Length: 16-1/2"
Width: 11"Country of Origin (subject to change): United States

Description

Paint Tray, Capacity 1 qt., Steel, Depth 2-1/2 In., Length 16-1/2 In., Width 11 In., For Use With Mfr. No. R406-11, BR407-11

Reviews